Belden RG8U-X-97-BC-S-PN-.5R-BED Coaxial Cable, PVC Jacket, Copper Shield, Polyethylene Insulation, RG-8/U, 13 AWG, 500 ft. | Graybar Store
Belden - Coaxial Cable, PVC Jacket, Copper Shield, Polyethylene Insulation, RG-8/U, 13 AWG, 500 ft. - RG8U-X-97-BC-S-PN-.5R-BED
+ / - Hover over image to Zoom
Other Views

    Coaxial Cable, PVC Jacket, Copper Shield, Polyethylene Insulation, RG-8/U, 13 AWG, 500 ft.

    Manufacturer: Belden
    Manufacturer #: RG8U-X-97-BC-S-PN-.5R-BED
    SKU: 99867178
    $806.54
    Checking Pricing
         
    Cable Type:RG-8/U
    Conductor Material:Bare Copper
    Conductor Size:13 AWG
    No. of Conductors:1
    Length:500 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # RG8U-X-97-BC-S-PN-.5R-BED
    • Cable Type RG-8/U
    • No. of Conductors 1
    • Conductor Material Bare Copper
    • Conductor Size 13 AWG
    • Insulation Material Polyethylene
    • Jacket Material PVC
    • Length 500 ft. Reel
    • Shielded Bare Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Coaxial Cable, Bare Copper, Polyethylene, PVC, Conductor Size: 13 AWG