Belden 8281 0101000 Coaxial Cable, Polyethylene Jacket, Tinned Copper Shield, Polyethylene Insulation, RG-59/U, 20 AWG, 1000 ft. | Graybar Store
Belden - Coaxial Cable, Polyethylene Jacket, Tinned Copper Shield, Polyethylene Insulation, RG-59/U, 20 AWG, 1000 ft. - 8281 0101000
+ / - Hover over image to Zoom
Other Views

    Coaxial Cable, Polyethylene Jacket, Tinned Copper Shield, Polyethylene Insulation, RG-59/U, 20 AWG, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 8281 0101000
    SKU: 90062444
    $1,649.92
    Checking Pricing
         
    Cable Type:RG-59/U
    Conductor Material:Bare Copper
    Conductor Size:20 AWG
    No. of Conductors:1
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 8281 0101000
    • Cable Type RG-59/U
    • No. of Conductors 1
    • Conductor Material Bare Copper
    • Conductor Size 20 AWG
    • Insulation Material Polyethylene
    • Jacket Material Polyethylene
    • Length 1000 ft. Reel
    • Shielded Tinned Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8281 Coaxial Cable, Bare Copper, Tinned Copper, Polyethylene, Conductor Size: 20 AWG