Belden 735-NP-12-SP-BED-CUT REEL 734 Coaxial Cable, Aluminum Foil/Polyester Tape, Foam HDPE, Non-Plenum, Cut Reel, 26 AWG, 12 Conductor | Graybar Store
Belden - 734 Coaxial Cable, Aluminum Foil/Polyester Tape, Foam HDPE, Non-Plenum, Cut Reel, 26 AWG, 12 Conductor - 735-NP-12-SP-BED-CUT REEL
+ / - Hover over image to Zoom
Other Views

    734 Coaxial Cable, Aluminum Foil/Polyester Tape, Foam HDPE, Non-Plenum, Cut Reel, 26 AWG, 12 Conductor

    Manufacturer: Belden
    Manufacturer #: 735-NP-12-SP-BED-CUT REEL
    SKU: 25190392
    $5.93
    Checking Pricing
         
    Conductor Material:Silver-Plated Copper
    Conductor Size:26 AWG
    No. of Conductors:12
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 735-NP-12-SP-BED-CUT REEL
    • No. of Conductors 12
    • Conductor Material Silver-Plated Copper
    • Conductor Size 26 AWG
    • Insulation Material Foam High Density Polyethylene
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Aluminum Foil/Polyester Tape
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    735A12 Coaxial Cable, Silver-Plated Copper, Aluminum Foil/Polyester Tape, Foam High Density Polyethylene, PVC, Conductor Size: 26 AWG