Mohawk RG6U-P-AQTR-R-MOH RG6U Coaxial Cable, Plenum, 18 AWG | Graybar Store
Mohawk - RG6U Coaxial Cable, Plenum, 18 AWG - RG6U-P-AQTR-R-MOH
+ / - Hover over image to Zoom
Other Views

    RG6U Coaxial Cable, Plenum, 18 AWG

    Manufacturer: Mohawk
    Manufacturer #: RG6U-P-AQTR-R-MOH
    SKU: 25100665
    $744.44
    Checking Pricing
         
    Cable Type:RG-6 Quad
    Conductor Material:Copper-Clad Steel
    Conductor Size:18 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # RG6U-P-AQTR-R-MOH
    • Cable Type RG-6 Quad
    • Conductor Material Copper-Clad Steel
    • Conductor Size 18 AWG
    • Shielded Aluminum Braid; Foil Tape
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Coaxial Cable, Copper-Clad Steel, Aluminum Braid; Foil Tape, Conductor Size: 18 AWG