Belden 734-NP-02-SP-1K-BED Coaxial Cable, PVC Jacket, Aluminum/Polyester Tape Shield, Polyethylene Insulation, 20 AWG, 2 Conductor, 1000 ft. | Graybar Store
Belden - Coaxial Cable, PVC Jacket, Aluminum/Polyester Tape Shield, Polyethylene Insulation, 20 AWG, 2 Conductor, 1000 ft. - 734-NP-02-SP-1K-BED
+ / - Hover over image to Zoom
Other Views

    Coaxial Cable, PVC Jacket, Aluminum/Polyester Tape Shield, Polyethylene Insulation, 20 AWG, 2 Conductor, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 734-NP-02-SP-1K-BED
    SKU: 22046089
    $976.13
    Checking Pricing
         
    Conductor Material:Silver-Plated Copper
    Conductor Size:20 AWG
    No. of Conductors:2
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 734-NP-02-SP-1K-BED
    • No. of Conductors 2
    • Conductor Material Silver-Plated Copper
    • Conductor Size 20 AWG
    • Insulation Material Foam High Density Polyethylene
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Aluminum Foil/Polyester Tape
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    734D Coaxial Cable, Silver-Plated Copper, Aluminum Foil/Polyester Tape, Foam High Density Polyethylene, PVC, Conductor Size: 20 AWG