Belden RG62U-NP-95-BC-AN-R-BED Coaxial Cable, PVC Jacket, Copper Shield, Polyethylene Insulation, RG-62A/U, 22 AWG, 1000 ft. | Graybar Store
Belden - Coaxial Cable, PVC Jacket, Copper Shield, Polyethylene Insulation, RG-62A/U, 22 AWG, 1000 ft. - RG62U-NP-95-BC-AN-R-BED
+ / - Hover over image to Zoom
Other Views

    Coaxial Cable, PVC Jacket, Copper Shield, Polyethylene Insulation, RG-62A/U, 22 AWG, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: RG62U-NP-95-BC-AN-R-BED
    SKU: 22039229
    $722.57
    Checking Pricing
         
    Cable Type:RG-62A/U
    Conductor Material:Copper-Clad Steel
    Conductor Size:22 AWG
    No. of Conductors:1
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # RG62U-NP-95-BC-AN-R-BED
    • Cable Type RG-62A/U
    • No. of Conductors 1
    • Conductor Material Copper-Clad Steel
    • Conductor Size 22 AWG
    • Insulation Material Polyethylene
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Bare Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    9269 Coaxial Cable, Bare Copper Covered Steel, Bare Copper, Semi-Solid Polyethylene, PVC, Conductor Size: 22 AWG