Belden RG59U-X-95-BC-23-PN-R-BED Coaxial Cable, PVC Jacket, Copper Shield, Polyethylene Insulation, RG-59/U, 23 AWG, 1000 ft. | Graybar Store
Belden - Coaxial Cable, PVC Jacket, Copper Shield, Polyethylene Insulation, RG-59/U, 23 AWG, 1000 ft. - RG59U-X-95-BC-23-PN-R-BED
+ / - Hover over image to Zoom
Other Views

    Coaxial Cable, PVC Jacket, Copper Shield, Polyethylene Insulation, RG-59/U, 23 AWG, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: RG59U-X-95-BC-23-PN-R-BED
    SKU: 22039228
    $447.02
    Checking Pricing
         
    Cable Type:RG-59/U
    Conductor Material:Copper-Clad Steel
    Conductor Size:23 AWG
    No. of Conductors:1
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # RG59U-X-95-BC-23-PN-R-BED
    • Cable Type RG-59/U
    • No. of Conductors 1
    • Conductor Material Copper-Clad Steel
    • Conductor Size 23 AWG
    • Insulation Material Polyethylene
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Bare Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8241 Coaxial Cable, Bare Copper Covered Steel, Bare Copper, Polyethylene, PVC, Conductor Size: 23 AWG