Belden RG6U-NP-60-FA-B-FN-R-BED Broadband CATV Coaxial Cable, Foam Polyethylene, Bare Copper, 18 AWG, 1000 ft. | Graybar Store
Belden - Broadband CATV Coaxial Cable, Foam Polyethylene, Bare Copper, 18 AWG, 1000 ft. - RG6U-NP-60-FA-B-FN-R-BED
+ / - Hover over image to Zoom
Other Views

    Broadband CATV Coaxial Cable, Foam Polyethylene, Bare Copper, 18 AWG, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: RG6U-NP-60-FA-B-FN-R-BED
    SKU: 22038234
    $157.89
    Checking Pricing
         
    Cable Type:RG-6/U
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:1
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # RG6U-NP-60-FA-B-FN-R-BED
    • Cable Type RG-6/U
    • No. of Conductors 1
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1829AC Coaxial Cable, Bare Copper, Bonded Aluminum Foil/Polyester Tape/Aluminum Foil, Foam Polyethylene, PVC, Conductor Size: 18 AWG