Allen Tel CT408 Coax Splitter-900MHz | Graybar Store
Allen Tel - Coax Splitter-900MHz - CT408
+ / - Hover over image to Zoom
Other Views

    Coax Splitter-900MHz

    Manufacturer: Allen Tel
    Manufacturer #: CT408
    SKU: 94026308
    $11.26
    Checking Pricing
         
    No. of Splits:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # CT408
    • No. of Splits 8
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    900MHz 8-way coax splitter with an insertion loss of <15.09dB.
    • These passive splitters filter out signal variations, enabling the combination or splitting of digital cable/antenna signals with satellite signals
    • Integrated screw terminals for easy grounding
    • All splitters include two (2) mounting screws
    • All ports for female
    • Anti corrosive nickel plated finish - indoor/outdoor weather-resistant