Allen Tel CT414 Coax Splitter-900MHz | Graybar Store
Allen Tel - Coax Splitter-900MHz - CT414
+ / - Hover over image to Zoom
Other Views

    Coax Splitter-900MHz

    Manufacturer: Allen Tel
    Manufacturer #: CT414
    SKU: 94026307
    $4.70
    Checking Pricing
         
    No. of Splits:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # CT414
    • No. of Splits 4
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    900MHz 4-way coax splitter with an insertion loss of 8.0dB +/- 2.0dB.
    • These passive splitters filter out signal variations, enabling the combination or splitting of digital cable/antenna signals with satellite signals
    • Integrated screw terminals for easy grounding
    • All splitters include two (2) mounting screws
    • All ports for female
    • Anti corrosive nickel plated finish - indoor/outdoor weather-resistant