Allen Tel CT412 Coax Splitter-900MHz | Graybar Store
Allen Tel - Coax Splitter-900MHz - CT412
+ / - Hover over image to Zoom
Other Views

    Coax Splitter-900MHz

    Manufacturer: Allen Tel
    Manufacturer #: CT412
    SKU: 94026305
    $3.32
    Checking Pricing
         
    No. of Splits:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # CT412
    • No. of Splits 2
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    900MHz 2-way coax splitter with an insertion loss of 4.0dB +/- 1.0dB.
    • These passive splitters filter out signal variations, enabling the combination or splitting of digital cable/antenna signals with satellite signals
    • Integrated screw terminals for easy grounding
    • All splitters include two (2) mounting screws
    • All ports for female
    • Anti corrosive nickel plated finish - indoor/outdoor weather-resistant