Allen Tel CT3108 Coax Splitter-2.4GHz | Graybar Store
Allen Tel - Coax Splitter-2.4GHz - CT3108
+ / - Hover over image to Zoom
Other Views

    Coax Splitter-2.4GHz

    Manufacturer: Allen Tel
    Manufacturer #: CT3108
    SKU: 25220888
    $23.61
    Checking Pricing
         
    No. of Splits:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # CT3108
    • No. of Splits 8
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    2.4GHz 8-way coax splitter with an insertion loss of 17.0dB max.
    • These passive splitters filter out signal variations, enabling the combination or splitting of digital cable/antenna signals with satellite signals
    • Integrated screw terminals for easy grounding
    • All splitters include two (2) mounting screws
    • All ports for female
    • Anti corrosive nickel plated finish - indoor/outdoor weather-resistant