Siemon MX-F-FA-01 Coax MAX® Flat Modules, Black | Graybar Store
Siemon - Coax MAX® Flat Modules, Black - MX-F-FA-01
+ / - Hover over image to Zoom
Other Views

    Coax MAX® Flat Modules, Black

    Manufacturer: Siemon
    Manufacturer #: MX-F-FA-01
    SKU: 96085557
    $4.72
    Checking Pricing
         
    Color:Black
    Module:F-Type
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-F-FA-01
    • Color Black
    • Termination Style Push-On
    • Module F-Type
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Black flat F-type module.
    Flat module with (1) F-type adapter, 75 ohms, 2 GHz.