Siemon MX-F-FA-80 Coax MAX® Flat Modules | Graybar Store
Siemon - Coax MAX® Flat Modules - MX-F-FA-80
+ / - Hover over image to Zoom
Other Views

    Coax MAX® Flat Modules

    Manufacturer: Siemon
    Manufacturer #: MX-F-FA-80
    SKU: 97120954
    $3.90
    Checking Pricing
         
    Color:Light Ivory
    Part Number:MX-F-FA-04
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-F-FA-80
    • Color Light Ivory
    • Part Number MX-F-FA-04
    • Termination Style Push-On
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX Multi Media, Light Ivory