Siemon MX-FA-02 Coax MAX® Angled Modules, White | Graybar Store
Siemon - Coax MAX® Angled Modules, White - MX-FA-02
+ / - Hover over image to Zoom
Other Views

    Coax MAX® Angled Modules, White

    Manufacturer: Siemon
    Manufacturer #: MX-FA-02
    SKU: 96085469
    $4.72
    Checking Pricing
         
    Color:White
    Module:F-Type
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-FA-02
    • Color White
    • Termination Style Push-On
    • Module F-Type
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    White angled F-type module.
    Angled module with (1) F-type adapter, 75 ohms, 2 GHz.