Allen Tel CT734 Coax Male F Series CATV Connector | Graybar Store
Allen Tel - Coax Male F Series CATV Connector - CT734
+ / - Hover over image to Zoom
Other Views

    Coax Male F Series CATV Connector

    Manufacturer: Allen Tel
    Manufacturer #: CT734
    SKU: 94026291
    $1.18
    Checking Pricing
         
    Coax Size:RG-6 Quad Shield
    Termination:Crimp
    Construction:1 Piece
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # CT734
    • Coax Size RG-6 Quad Shield
    • Construction 1 Piece
    • Termination Crimp
    • Connector Type F-Connector
    • Ohm Rating 75
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Male crimp F-connector for 75 Ohm quad shield RG-6 coax cable.
    • RG-6 quad shield