Klein Tools VDV814-610 Coax F-Terminator, Pack of 10 | Graybar Store
Klein Tools - Coax F-Terminator, Pack of 10 - VDV814-610
+ / - Hover over image to Zoom
Other Views

    Coax F-Terminator, Pack of 10

    Manufacturer: Klein Tools
    Manufacturer #: VDV814-610
    SKU: 25442541
    $10.19
    Checking Pricing
         
    Adapter Type:F-Terminator
    Termination:Twist-On
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # VDV814-610
    • Termination Twist-On
    • Connector Type F-Connector
    • Ohm Rating 75
    • Adapter Type F-Terminator
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Klein Tools' F-Terminator is designed to terminate RF signals on unused equipment ports, package of 10.
    • For F type connections
    • Minimizes ghosting or double images
    • For 75 Ohm termination
    • Sold in packs of 10