Klein Tools VDV814-609 Coax F-Adapters, Pack of 10 | Graybar Store
Klein Tools - Coax F-Adapters, Pack of 10 - VDV814-609
+ / - Hover over image to Zoom
Other Views

    Coax F-Adapters, Pack of 10

    Manufacturer: Klein Tools
    Manufacturer #: VDV814-609
    SKU: 25442540
    $13.46
    Checking Pricing
         
    Adapter Type:F-Splice Adapter - 3 GHz
    Termination:Twist-On
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # VDV814-609
    • Termination Twist-On
    • Connector Type F Adapter
    • Adapter Type F-Splice Adapter - 3 GHz
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Klein Tools' F-Adapter offers high bandwidth (up to 3 GHz) for standard, high definition and satellite applications, package of 10.
    • F-Coax adapter
    • Maintains holding strength and signal power
    • Greater than 35dB return loss for less picture distortion and faster signal speed
    • Exceeds SCTE standard