Klein Tools VDV512-058 Coax Explorer™ Plus Tester | Graybar Store
Klein Tools - Coax Explorer™ Plus Tester - VDV512-058
+ / - Hover over image to Zoom
Other Views

    Coax Explorer™ Plus Tester

    Manufacturer: Klein Tools
    Manufacturer #: VDV512-058
    SKU: 25319828
    $26.95
    Checking Pricing
         
    Tool Application:Coaxial Cable Continuity
    Display Type:LED Light
    Power Source:Lithium Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # VDV512-058
    • Display Type LED Light
    • Power Source Lithium Battery
    • Tool Application Coaxial Cable Continuity
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Coax Explorer™ plus tester tests and verifies coaxial cable continuity
    • Quickly tests map/ID up to 4 locations simultaneously.
    • Compact size fits easily into pocket or pouch.
    • Bright LED indicates status and location of cable.
    • Push-button for simple operation.
    • Color coded remotes simplify identification.
    • Includes convenient remote holder.