Klein Tools VDV110-095 Coax Combination Radial Stripper | Graybar Store
Klein Tools - Coax Combination Radial Stripper - VDV110-095
+ / - Hover over image to Zoom
Other Views

    Coax Combination Radial Stripper

    Manufacturer: Klein Tools
    Manufacturer #: VDV110-095
    SKU: 25454625
    $19.32
    Checking Pricing
         
    Capacity:R-59, RG-6, RG-6-QS, RG-11, RG-7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # VDV110-095
    • Capacity R-59, RG-6, RG-6-QS, RG-11, RG-7
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    This Klein coax combination radial stripper works on both standard and utility size cables.
    • 2-level stripping in one step - 5/16 in. (7.9 mm) and 1/4 in. (6.4 mm).
    • Klein's exclusive sliding depth gauge pre-measures cable for fast, accurate and repeatable strips.
    • It cuts five different series of RG cable including: RG6, RG6-QS, RG59, RG11 and RG7.
    • Durable high-carbon steel cutting blades automatically adjust to different cable diameters.
    • Easy debris clean-out.
    • Perfect for the data installer who works with utility cable as well standard cable.