Allied Bolt 522 Coach Screw/Square Head Lag Screw, 1/4 x 2 in. | Graybar Store
Allied Bolt - Coach Screw/Square Head Lag Screw, 1/4 x 2 in. - 522
+ / - Hover over image to Zoom
Other Views

    Coach Screw/Square Head Lag Screw, 1/4 x 2 in.

    Manufacturer: Allied Bolt
    Manufacturer #: 522
    SKU: 22084127
    $0.11
    Checking Pricing
         
    Screw Size:1/4 in.
    Additional Features:Used in Plant Construction; Wood Structures
    Packaging:50 per Pack
    Length:2 in.
    Point Type:Nail Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 522
    • Additional Features Used in Plant Construction; Wood Structures
    • Head Type Square Head
    • Length 2 in.
    • Materials Steel
    • Point Type Nail Point
    • Screw Size 1/4 in.
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Coach Screw, Screw Size: 1/4 in, Head Type: Square, Length: 2 in, Steel, Packaging: 50 Per Pack