Valcom V-9924C CO Audible Ringing Unit | Graybar Store
Valcom - CO Audible Ringing Unit - V-9924C
+ / - Hover over image to Zoom
Other Views

    CO Audible Ringing Unit

    Manufacturer: Valcom
    Manufacturer #: V-9924C
    SKU: 22085069
    $127.36
    Checking Pricing
         
    Dimensions:8.2 in.H x 4.55 in.W x 2.3 in.D (20.828 cm x 11.557 cm x 5.842 cm)
    Color / Finish:grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9924C
    • Dimensions 8.2 in.H x 4.55 in.W x 2.3 in.D (20.828 cm x 11.557 cm x 5.842 cm)
    • Color / Finish grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    C.O. Audible Ring Unit provides ring over page when activated by 90 Vac ring voltage or 18 Vac buzzer voltage. Output connects to Valcom's one-way speakers or horns.
    • Activated By 90 VAC Ring Voltage Or 18 VAC Buzzer Voltage
    • Contact Closure Activation
    • Power Supply Required
    • Provides 2 Auxiliary Contact Closure Outputs
    • Has 3 Zone Inputs And Outputs
    • Volume Control For Tone To Each Zone