Valcom V-9936A CO Audible Ringer 6 Line Unit | Graybar Store
Valcom - CO Audible Ringer 6 Line Unit - V-9936A
+ / - Hover over image to Zoom
Other Views

    CO Audible Ringer 6 Line Unit

    Manufacturer: Valcom
    Manufacturer #: V-9936A
    SKU: 88276260
    $174.28
    Checking Pricing
         
    Dimensions:8.2 in.H x 4.55 in.W x 2.3 in.D (20.828 cm x 11.557 cm x 5.842 cm)
    Color / Finish:grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9936A
    • Dimensions 8.2 in.H x 4.55 in.W x 2.3 in.D (20.828 cm x 11.557 cm x 5.842 cm)
    • Color / Finish grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6 Line Audible Ring Unit connects up to six external lines and provides a warble tone over paging. Up to four units can be connected together for up to 24 incoming lines.
    • Electronic Warble Tone Output Can Provide Tone For Up To Six 45 ohm Speakers
    • Can Provide Tone For Up To 150 Valcom One-Way Self Amplified Speakers
    • Monitors Up To 6 C.O. Lines Or PABX Stations Up To Four Units May Be Linked For Expansion Contact Closure Activation
    • Disable Switch Ready
    • Volume Control For Tone Output
    • Automatically Interrupts Single Zone Page
    • Audio One-Way Speakers Require Power Supply Contact Closure Output