Leviton 12650-I CO/ALR Stright Blade Duplex Receptacle, Side Wired | Graybar Store
Leviton - CO/ALR Stright Blade Duplex Receptacle, Side Wired - 12650-I
+ / - Hover over image to Zoom
Other Views

    CO/ALR Stright Blade Duplex Receptacle, Side Wired

    Manufacturer: Leviton
    Manufacturer #: 12650-I
    SKU: 94002575
    $6.39
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Ivory
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 12650-I
    • Color Ivory
    • Amperage 15A
    • Ground Grounded
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    125V, 15A, Ivory, 2P3W, NEMA 5 15R, Aluminum