Sensor Switch CMR PDT 10 CMR PDT Multi Technology Integral Relay Ceiling Occupancy Sensor Extended Range | Graybar Store
Sensor Switch - CMR PDT Multi Technology Integral Relay Ceiling Occupancy Sensor Extended Range - CMR PDT 10
+ / - Hover over image to Zoom
Other Views

    CMR PDT Multi Technology Integral Relay Ceiling Occupancy Sensor Extended Range

    Manufacturer: Sensor Switch
    Manufacturer #: CMR PDT 10
    SKU: 25280037
    $129.65
    Checking Pricing
         
    Color:White
    Installation Type:Ceiling
    Coverage (Degrees / Square Feet):360 / 2463
    Use With:Fluorescent and Incandescent Lighting Loads
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # CMR PDT 10
    • Color White
    • Coverage (Degrees / Square Feet) 360 / 2463
    • Installation Type Ceiling
    • Sensor Type Passive Infrared/Microphonic
    • Time Delay Type Adaptive/Manual
    • Timer Range 30 Seconds to 20 Minutes
    • Voltage 120/277V AC
    • Use With Fluorescent and Incandescent Lighting Loads
    • Country of Origin MX - Mexico
    Product Overview:
    Ceiling mount white occupancy sensor, passive infrared/microphonic, adaptive/manual for coverage 360 Deg. and 2463 sq. ft.
    • Integrated line switching relay is ideal for applications were locating a power pack is difficult
    • Ideal for classrooms, private offices or large restrooms
    • 100% Digital Passive Infrared (PIR) Detection