Advanced Digital Cable 4C22-CMP-WH-B-ADG Unshielded Cable, Plenum, Security Alarm, 22 AWG, 4C | Graybar Store
Advanced Digital Cable - Unshielded Cable, Plenum, Security Alarm, 22 AWG, 4C - 4C22-CMP-WH-B-ADG
+ / - Hover over image to Zoom
Other Views

    Unshielded Cable, Plenum, Security Alarm, 22 AWG, 4C

    Manufacturer: Advanced Digital Cable
    Manufacturer #: 4C22-CMP-WH-B-ADG
    SKU: 25440457
    $140.57
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Bare Copper
    Conductor Size:22 AWG
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Advanced Digital Cable
    • Manufacturer # 4C22-CMP-WH-B-ADG
    • Cable Type Plenum
    • No. of Conductors 4
    • Application Security Alarm
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material Low-Smoke PVC
    • Jacket Material Low-Smoke PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    912204 CMP Plenum Rated Unshielded Security Alarm, Low Smoke PVC, Bare Copper, Plenum, 22 AWG, 4 Conductor