GE Lighting CMH39/930G12ULR CMH T4.5 39W Constant Color, Pulse Arc | Graybar Store
GE Lighting - CMH T4.5 39W Constant Color, Pulse Arc - CMH39/930G12ULR
+ / - Hover over image to Zoom
Other Views

    CMH T4.5 39W Constant Color, Pulse Arc

    Manufacturer: GE Lighting
    Manufacturer #: CMH39/930G12ULR
    SKU: 25523936
    $82.05
    Checking Pricing
         
    Wattage:39
    Ballast Type:C130/M130
    Packaging:12 Per Case
    Rated Life (Hour):16500
    Color Temperature (Kelvin):3000
    CRI:87
    Alternate Manufacturer Part No.:79399
    Additional Features:UV Control, Vertical, Electronic Ballast
    Initial/Mean Lumens:3600/3060
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH39/930G12ULR
    • Additional Features UV Control, Vertical, Electronic Ballast
    • Alternate Manufacturer Part No. 79399
    • Ballast Type C130/M130
    • Base Type G12
    • Bulb Shape T6
    • Color Temperature (Kelvin) 3000
    Product Overview:
    GE ConstantColor® CMH® Ceramic Metal Halide T4.5