GE Lighting CMH70CU830MED/O CMH® Open-Rated Elliptical, 70W, Coated, 3000K | Graybar Store
GE Lighting - CMH® Open-Rated Elliptical, 70W, Coated, 3000K - CMH70CU830MED/O
+ / - Hover over image to Zoom
Other Views

    CMH® Open-Rated Elliptical, 70W, Coated, 3000K

    Manufacturer: GE Lighting
    Manufacturer #: CMH70CU830MED/O
    SKU: 25022904
    $60.67
    Checking Pricing
         
    Wattage:70
    Ballast Type:C102/M142
    Packaging:6 Per Case
    Rated Life (Hour):15000
    Color Temperature (Kelvin):3000
    CRI:80
    Alternate Manufacturer Part No.:31070
    Additional Features:Coated
    Initial/Mean Lumens:5700/4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH70CU830MED/O
    • Additional Features Coated
    • Alternate Manufacturer Part No. 31070
    • Ballast Type C102/M142
    • Base Type Medium Screw
    • Bulb Shape ED17
    • Color Temperature (Kelvin) 3000
    Product Overview:
    Coated GE 70W ConstantColor® PulseArc® CMH® ED17 lamp with 15000 rated life hours and 3000K color temperature.