GE Lighting CMH70U942MED/O CMH® Open-Rated Elliptical, 70W, Clear, 4000K | Graybar Store
GE Lighting - CMH® Open-Rated Elliptical, 70W, Clear, 4000K - CMH70U942MED/O
+ / - Hover over image to Zoom
Other Views

    CMH® Open-Rated Elliptical, 70W, Clear, 4000K

    Manufacturer: GE Lighting
    Manufacturer #: CMH70U942MED/O
    SKU: 25022907
    $72.69
    Checking Pricing
         
    Wattage:70
    Ballast Type:M143/M98/C98
    Packaging:6 Per Case
    Rated Life (Hour):15000
    Color Temperature (Kelvin):4000
    CRI:90
    Alternate Manufacturer Part No.:31073
    Additional Features:Clear
    Initial/Mean Lumens:5500/4200
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH70U942MED/O
    • Additional Features Clear
    • Alternate Manufacturer Part No. 31073
    • Ballast Type M143/M98/C98
    • Base Type Medium Screw
    • Bulb Shape ED17
    • Color Temperature (Kelvin) 4000
    • CRI 90
    • Initial/Mean Lumens 5500/4200
    • Rated Life (Hour) 15000
    • Wattage 70
    • Packaging 6 Per Case
    • SAP Material Type ZSTD
    • Country of Origin HU - Hungary
    Product Overview:
    GE Protected ConstantColor® PulseArc® CMH® Ceramic Metal Halide ED17