GE Lighting CMH150CU830MED/O CMH® Open-Rated Elliptical, 150W, Coated, 3000K | Graybar Store
GE Lighting - CMH® Open-Rated Elliptical, 150W, Coated, 3000K - CMH150CU830MED/O
+ / - Hover over image to Zoom
Other Views

    CMH® Open-Rated Elliptical, 150W, Coated, 3000K

    Manufacturer: GE Lighting
    Manufacturer #: CMH150CU830MED/O
    SKU: 25022912
    $65.26
    Checking Pricing
         
    Wattage:150
    Ballast Type:C102/M142
    Packaging:6 Per Case
    Rated Life (Hour):12000
    Color Temperature (Kelvin):3000
    CRI:80
    Alternate Manufacturer Part No.:31066
    Additional Features:Coated
    Initial/Mean Lumens:11900/8800
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH150CU830MED/O
    • Additional Features Coated
    • Alternate Manufacturer Part No. 31066
    • Ballast Type C102/M142
    • Base Type Medium Screw
    • Bulb Shape ED17
    • Color Temperature (Kelvin) 3000
    • CRI 80
    • Initial/Mean Lumens 11900/8800
    • Rated Life (Hour) 12000
    • Wattage 150
    • Packaging 6 Per Case
    • SAP Material Type ZSTD
    • Country of Origin HU - Hungary
    Product Overview:
    Coated GE 150W ConstantColor® PulseArc® CMH® ED17 lamp with 12000 rated life hours and 3000K color temperature.