GE Lighting CMH70TCU830/G8.5 CMH® Mini T4.5, 70W, 3000K | Graybar Store
GE Lighting - CMH® Mini T4.5, 70W, 3000K - CMH70TCU830/G8.5
+ / - Hover over image to Zoom
Other Views

    CMH® Mini T4.5, 70W, 3000K

    Manufacturer: GE Lighting
    Manufacturer #: CMH70TCU830/G8.5
    SKU: 99569466
    $56.23
    Checking Pricing
         
    Wattage:70
    Ballast Type:C139/M139
    Packaging:12 Per Case
    Rated Life (Hour):15000
    Color Temperature (Kelvin):3000
    CRI:83
    Alternate Manufacturer Part No.:92585
    Additional Features:UV Control
    Initial/Mean Lumens:6200/4400
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH70TCU830/G8.5
    • Additional Features UV Control
    • Alternate Manufacturer Part No. 92585
    • Ballast Type C139/M139
    • Base Type G8.5
    • Bulb Shape T4.5
    • Color Temperature (Kelvin) 3000
    Product Overview:
    GE ConstantColor® CMH® Ceramic Metal Halide T4.5