GE Lighting CMH39TCU830/G8.5 CMH® Mini T4.5, 39W, 3000K | Graybar Store
GE Lighting - CMH® Mini T4.5, 39W, 3000K - CMH39TCU830/G8.5
+ / - Hover over image to Zoom
Other Views

    CMH® Mini T4.5, 39W, 3000K

    Manufacturer: GE Lighting
    Manufacturer #: CMH39TCU830/G8.5
    SKU: 94055375
    $69.50
    Checking Pricing
         
    Wattage:39
    Ballast Type:C130/M130
    Packaging:12 Per Case
    Rated Life (Hour):16500
    Color Temperature (Kelvin):3000
    CRI:84
    Alternate Manufacturer Part No.:90352
    Additional Features:UV Control
    Initial/Mean Lumens:3400/2300
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH39TCU830/G8.5
    • Additional Features UV Control
    • Alternate Manufacturer Part No. 90352
    • Ballast Type C130/M130
    • Base Type G8.5
    • Bulb Shape T4.5
    • Color Temperature (Kelvin) 3000
    • CRI 84
    • Initial/Mean Lumens 3400/2300
    • Rated Life (Hour) 16500
    • Wattage 39
    • Packaging 12 Per Case
    • SAP Material Type ZSTD
    • Country of Origin HU - Hungary
    Product Overview:
    GE ConstantColor® CMH® Ceramic Metal Halide T4.5