GE Lighting CMH70/U/830/MED CMH® Elliptical, 70W, Clear | Graybar Store
GE Lighting - CMH® Elliptical, 70W, Clear - CMH70/U/830/MED
+ / - Hover over image to Zoom
Other Views

    CMH® Elliptical, 70W, Clear

    Manufacturer: GE Lighting
    Manufacturer #: CMH70/U/830/MED
    SKU: 96078271
    $59.22
    Checking Pricing
         
    Wattage:70
    Ballast Type:M139/M98/C98
    Packaging:6 Per Case
    Rated Life (Hour):15000
    Color Temperature (Kelvin):3000
    CRI:80
    Alternate Manufacturer Part No.:22119
    Additional Features:Clear
    Initial/Mean Lumens:6300/4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH70/U/830/MED
    • Additional Features Clear
    • Alternate Manufacturer Part No. 22119
    • Ballast Type M139/M98/C98
    • Base Type Medium Screw
    • Bulb Shape BD17
    • Color Temperature (Kelvin) 3000
    • CRI 80
    • Initial/Mean Lumens 6300/4100
    • Rated Life (Hour) 15000
    • Wattage 70
    • Packaging 6 Per Case
    • SAP Material Type ZSTD
    • Country of Origin HU - Hungary
    Product Overview:
    GE ConstantColor® clear ceramic metal halide BD17 with 15000 rated life hours.