GE Lighting CMH100/U/830/MED CMH® Elliptical, 100W, Coated | Graybar Store
GE Lighting - CMH® Elliptical, 100W, Coated - CMH100/U/830/MED
+ / - Hover over image to Zoom
Other Views

    CMH® Elliptical, 100W, Coated

    Manufacturer: GE Lighting
    Manufacturer #: CMH100/U/830/MED
    SKU: 99526666
    $61.07
    Checking Pricing
         
    Wattage:100
    Ballast Type:C90/M90/M140
    Packaging:6 Per Case
    Rated Life (Hour):15000
    Color Temperature (Kelvin):3000
    CRI:83
    Alternate Manufacturer Part No.:22127
    Additional Features:Coated
    Initial/Mean Lumens:9200/6600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH100/U/830/MED
    • Additional Features Coated
    • Alternate Manufacturer Part No. 22127
    • Ballast Type C90/M90/M140
    • Base Type Medium Screw
    • Bulb Shape BD17
    • Color Temperature (Kelvin) 3000
    Product Overview:
    GE ConstantColor® CMH® Ceramic Metal Halide BD17