Quiktron (Legrand) 2206-40108-035 CMG-Rated 3.5mm Stereo Audio Cable With Low Profile Connectors, 35 FT (10.6 M) | Graybar Store
Quiktron (Legrand) - CMG-Rated 3.5mm Stereo Audio Cable With Low Profile Connectors, 35 FT (10.6 M) - 2206-40108-035
+ / - Hover over image to Zoom
Other Views

    CMG-Rated 3.5mm Stereo Audio Cable With Low Profile Connectors, 35 FT (10.6 M)

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2206-40108-035
    SKU: 25478702
    $17.07
    Checking Pricing
         
    Connector Configurations:3.5 mm
    Length (Meters):10.6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2206-40108-035
    • Length (Meters) 10.6
    • Connector Configurations 3.5 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    35 ft 3.5 mm stereo audio cable with low profile connectors.