Erico CAT300CMLN CM U Hook | Graybar Store
Erico - CM U Hook - CAT300CMLN
+ / - Hover over image to Zoom
Other Views

    CM U Hook

    Manufacturer: Erico
    Manufacturer #: CAT300CMLN
    SKU: 22054660
    $6.01
    Checking Pricing
         
    Load Rating (Pound):100 lb.
    Packaging:10 per Pack
    Length:12 in.
    Use With:High-Performance Data Cable
    Hole Size:3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT300CMLN
    • Hole Size 3/8 in.
    • Length 12 in.
    • Load Rating (Pound) 100 lb.
    • Materials Steel
    • Packaging 10 per Pack
    • Use With High-Performance Data Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CM U Hook, Packaging: 10 Per Pack, Steel, Load Rating (Pound): 100 lb