Erico CAT200CMLN CM U Hook | Graybar Store
Erico - CM U Hook - CAT200CMLN
+ / - Hover over image to Zoom
Other Views

    CM U Hook

    Manufacturer: Erico
    Manufacturer #: CAT200CMLN
    SKU: 22054658
    $5.54
    Checking Pricing
         
    Load Rating (Pound):100 lb.
    Packaging:10 per Pack
    Length:8 in.
    Use With:High-Performance Data Cable
    Hole Size:3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT200CMLN
    • Hole Size 3/8 in.
    • Length 8 in.
    • Load Rating (Pound) 100 lb.
    • Materials Steel
    • Packaging 10 per Pack
    • Use With High-Performance Data Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CM U Hook, Packaging: 10 Per Pack, Steel, Load Rating (Pound): 100 lb
    • Provides Optimal Support For High-Performance Data Cable, Up to and Including Cat 5e, Cat 6, Cat 6A, Cat 7 and Fibre Optic
    • System Offers a Convenient Pathway For Wires and Cables
    • Specially Designed U-Hook Have Large-Diameter, Rounded Support Surfaces
    • Rounded Edges Help Prevent Over-Bending and Kinking of Cables
    • Ideal For Retrofit Applications Where Cable Runs Need to be Routed Around Existing Building Infrastructure
    • Compliant With NEC and ANSI/TIA Structured Cabling Systems Standards
    • Cantilever Mounting Allows U-Hooks to be Mounted to Walls and Columns With Brackets