Sensor Switch CM PDT 10 CM PDT 10 Multi Technology Ceiling Occupancy Sensor Extended Coverage | Graybar Store
Sensor Switch - CM PDT 10 Multi Technology Ceiling Occupancy Sensor Extended Coverage - CM PDT 10
+ / - Hover over image to Zoom
Other Views

    CM PDT 10 Multi Technology Ceiling Occupancy Sensor Extended Coverage

    Manufacturer: Sensor Switch
    Manufacturer #: CM PDT 10
    SKU: 25185245
    $152.12
    Checking Pricing
         
    Color:White
    Use With:PP20 or MP20
    Installation Type:Ceiling
    Coverage (Degrees / Square Feet):360 / 2463
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # CM PDT 10
    • Color White
    • Coverage (Degrees / Square Feet) 360 / 2463
    • Installation Type Ceiling
    • Sensor Type Passive Infrared/Microphonic
    • Time Delay Type Adaptive/Manual
    • Timer Range 30 Seconds to 20 Minutes
    • Voltage 12/24V DC
    • Use With PP20 or MP20
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ceiling mount adaptive/manual white passive infrared/microphonic occupancy sensor for 360 Deg. and 2463 sq. ft. coverage.
    • Classrooms are ideal applications for the CM PDT 10 series extended range 360 degree occupancy sensor
    • 100% Digital Passive Infrared (PIR) Detection, Excellent RF Immunity
    • 360-degree Coverage Pattern