General Cable 2P22IS-CM-GY-R-A-GCC-X CM Multi-Paired Individually Shielded Non-Plenum Communication and Control Cable | Graybar Store
General Cable - CM Multi-Paired Individually Shielded Non-Plenum Communication and Control Cable - 2P22IS-CM-GY-R-A-GCC-X
+ / - Hover over image to Zoom
Other Views

    CM Multi-Paired Individually Shielded Non-Plenum Communication and Control Cable

    Manufacturer: General Cable
    Manufacturer #: 2P22IS-CM-GY-R-A-GCC-X
    SKU: 25043694
    $278.27
    Checking Pricing
         
    Conductor Size:22 AWG
    Conductor Material:Tinned Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:2 Pair
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2P22IS-CM-GY-R-A-GCC-X
    • No. of Conductors 2 Pair
    • Type Non-Plenum
    • Conductor Material Tinned Bare Copper
    • Conductor Size 22 AWG
    • Insulation and Jacket Polypropylene
    • Length 1000 ft. Reel
    • Shielded Flexfoil Aluminum/Polyester Foil
    • SAP Material Type ZSTD
    Product Overview:
    Individually shielded communication and control cable is 22/2 pair. Cable packaged in 1000 ft. reel. Alt Mfr No. C1352A.41.10
    Shielded Cable
  • Conductor Size 22 AWG
  • No. of Pairs or Cond. 2 Pair
  • Shielding Individually Shield
  • Flexfoil
  • Shield Type Aluminum Foil/Polyester
  • Length 1000 Ft
  • Color Gray
  • Insulation Material Polyethylene
  •