Erico CAT100CM CM Double J Hook | Graybar Store
Erico - CM Double J Hook - CAT100CM
+ / - Hover over image to Zoom
Other Views

    CM Double J Hook

    Manufacturer: Erico
    Manufacturer #: CAT100CM
    SKU: 22054652
    $5.19
    Checking Pricing
         
    Packaging:20 per Pack
    Length:7-1/4 in.
    Use With:Cables; Wires
    Mounting Type:Vertical Mount
    Hole Size:3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT100CM
    • Hole Size 3/8 in.
    • Length 7-1/4 in.
    • Materials Steel
    • Mounting Type Vertical Mount
    • Packaging 20 per Pack
    • Use With Cables; Wires
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    CADDY® CM Double J Hook, Packaging: 20 Per Pack, Steel