Raco Cluster Cover, 4 in. Round | Graybar Store
Raco - Cluster Cover, 4 in. Round
+ / - Hover over image to Zoom
Other Views

    Cluster Cover, 4 in. Round

    Manufacturer: Raco
         

    • Manufacturer Raco
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Opening
    Additional Features
    Color
    Size
    No. of Gangs
    Packaging
    Use With
    Mounting Type
    Price
    5193-1
    94001926
    (1) Threaded Outlet
    Powder Coat Finish; Scratch Resistant
    White
    4-1/8 Dia in
    1
    20 per Pack
    BELL Single-Gang Round Weatherproof Boxes
    Screw Mount
    $
    4
    .16
    /
    EA
    94001926
    Opening
    (1) Threaded Outlet
    Additional Features
    Powder Coat Finish; Scratch Resistant
    Color
    White
    Size
    4-1/8 Dia in
    No. of Gangs
    1
    Packaging
    20 per Pack
    Use With
    BELL Single-Gang Round Weatherproof Boxes
    Mounting Type
    Screw Mount
    $
    4
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5193-2
    94001927
    (1) Threaded Outlet
    Powder Coat Finish; Scratch Resistant
    Bronze
    4-1/8 Dia in
    1
    20 per Pack
    BELL Single-Gang Round Weatherproof Boxes
    Screw Mount
    $
    4
    .16
    /
    EA
    94001927
    Opening
    (1) Threaded Outlet
    Additional Features
    Powder Coat Finish; Scratch Resistant
    Color
    Bronze
    Size
    4-1/8 Dia in
    No. of Gangs
    1
    Packaging
    20 per Pack
    Use With
    BELL Single-Gang Round Weatherproof Boxes
    Mounting Type
    Screw Mount
    $
    4
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5197-0
    88218740
    (3) Threaded Outlet
    Powder Coat Finish; Scratch Resistant
    Grey
    4-1/8 Dia in
    1
    20 per Pack
    BELL Single-Gang Round Weatherproof Boxes
    Screw Mount
    $
    5
    .84
    /
    EA
    88218740
    Opening
    (3) Threaded Outlet
    Additional Features
    Powder Coat Finish; Scratch Resistant
    Color
    Grey
    Size
    4-1/8 Dia in
    No. of Gangs
    1
    Packaging
    20 per Pack
    Use With
    BELL Single-Gang Round Weatherproof Boxes
    Mounting Type
    Screw Mount
    $
    5
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5197-1
    93163053
    (3) Threaded Outlet
    Powder Coat Finish; Scratch Resistant
    White
    4-1/8 Dia in
    1
    20 per Pack
    BELL Single-Gang Round Weatherproof Boxes
    Screw Mount
    $
    5
    .84
    /
    EA
    93163053
    Opening
    (3) Threaded Outlet
    Additional Features
    Powder Coat Finish; Scratch Resistant
    Color
    White
    Size
    4-1/8 Dia in
    No. of Gangs
    1
    Packaging
    20 per Pack
    Use With
    BELL Single-Gang Round Weatherproof Boxes
    Mounting Type
    Screw Mount
    $
    5
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5197-2
    93150005
    (3) Threaded Outlet
    Powder Coat Finish; Scratch Resistant
    Bronze
    4-1/8 Dia in
    1
    20 per Pack
    BELL Single-Gang Round Weatherproof Boxes
    Screw Mount
    $
    5
    .84
    /
    EA
    93150005
    Opening
    (3) Threaded Outlet
    Additional Features
    Powder Coat Finish; Scratch Resistant
    Color
    Bronze
    Size
    4-1/8 Dia in
    No. of Gangs
    1
    Packaging
    20 per Pack
    Use With
    BELL Single-Gang Round Weatherproof Boxes
    Mounting Type
    Screw Mount
    $
    5
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94001926 SKU, 94001926 ANALYTICS...
    Color
    White
    Size
    4-1/8 Dia in
    No. of Gangs
    1
    Packaging
    20 per Pack
    Use With
    BELL Single-Gang Round Weatherproof Boxes
    Mounting Type
    Screw Mount
    Price
    $
    4
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94001927 SKU, 94001927 ANALYTICS...
    Color
    Bronze
    Size
    4-1/8 Dia in
    No. of Gangs
    1
    Packaging
    20 per Pack
    Use With
    BELL Single-Gang Round Weatherproof Boxes
    Mounting Type
    Screw Mount
    Price
    $
    4
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88218740 SKU, 88218740 ANALYTICS...
    Color
    Grey
    Size
    4-1/8 Dia in
    No. of Gangs
    1
    Packaging
    20 per Pack
    Use With
    BELL Single-Gang Round Weatherproof Boxes
    Mounting Type
    Screw Mount
    Price
    $
    5
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93163053 SKU, 93163053 ANALYTICS...
    Color
    White
    Size
    4-1/8 Dia in
    No. of Gangs
    1
    Packaging
    20 per Pack
    Use With
    BELL Single-Gang Round Weatherproof Boxes
    Mounting Type
    Screw Mount
    Price
    $
    5
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93150005 SKU, 93150005 ANALYTICS...
    Color
    Bronze
    Size
    4-1/8 Dia in
    No. of Gangs
    1
    Packaging
    20 per Pack
    Use With
    BELL Single-Gang Round Weatherproof Boxes
    Mounting Type
    Screw Mount
    Price
    $
    5
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available