Motorola CLS1410 CLS Series Two-Way Radio, 4-Channels | Graybar Store
Motorola - CLS Series Two-Way Radio, 4-Channels - CLS1410
+ / - Hover over image to Zoom
Other Views

    CLS Series Two-Way Radio, 4-Channels

    Manufacturer: Motorola
    Manufacturer #: CLS1410
    SKU: 22077914
    $226.39
    Checking Pricing
         
    Connections:Four Channel
    Dimensions (Inches):5.8 x 2.0 x 1.1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Motorola
    • Manufacturer # CLS1410
    • Connections Four Channel
    • Dimensions (Inches) 5.8 x 2.0 x 1.1
    • SAP Material Type ZSTD
    • Country of Origin MY - Malaysia
    Product Overview:
    CLS1410 two-way radio, 4-channel.
    • VibraCall® allows users to receive alerts in noisy or discreet situations
    • Rechargeable lithium ion battery provides up to 12 hours of battery life
    • Keypad lock to prevent accidental changes to settings
    • Coverage up to 200,000 square feet (15 floors)
    • 56 Business-exclusive frequencies
    • Private line codes (PLCs)
    • Four channels
    • LCD window