GE Lighting 3S6/5 24PK CLR INCAN LMP | Graybar Store
GE Lighting - CLR INCAN LMP - 3S6/5 24PK
+ / - Hover over image to Zoom
Other Views

    CLR INCAN LMP

    Manufacturer: GE Lighting
    Manufacturer #: 3S6/5 24PK
    SKU: 88111096
    $4.39
    Checking Pricing
         
    Initial Lumens:11
    Packaging:24 Per Case
    Rated Life (Hour):3000
    Wattage:3
    Alternate Manufacturer Part No.:11098
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 3S6/5 24PK
    • Alternate Manufacturer Part No. 11098
    • Base Type Candelabra
    • Bulb Shape S6
    • Initial Lumens 11
    • Rated Life (Hour) 3000
    Product Overview:
    GE clear S6 130V 3W indicator lamp with candelabra base, 11 initial lumens and 3000 rated life hours.