GE Lighting 25BM CD2 CLR B13 MED LAMP | Graybar Store
GE Lighting - CLR B13 MED LAMP - 25BM CD2
+ / - Hover over image to Zoom
Other Views

    CLR B13 MED LAMP

    Manufacturer: GE Lighting
    Manufacturer #: 25BM CD2
    SKU: 93145766
    $3.74
    Checking Pricing
         
    Initial Lumens:170
    Packaging:60 Per Case
    Rated Life (Hour):1500
    Wattage:25
    Alternate Manufacturer Part No.:22756
    Additional Features:Blunt Tip
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25BM CD2
    • Additional Features Blunt Tip
    • Alternate Manufacturer Part No. 22756
    • Base Type Medium Screw
    • Bulb Shape B10
    • Initial Lumens 170
    Product Overview:
    GE crystal clear 25 watt blunt tip 2-pack.