Bussmann (Eaton) CLPT Medium Voltage Fuse, 8.3kV | Graybar Store
Bussmann (Eaton) - CLPT Medium Voltage Fuse, 8.3kV
+ / - Hover over image to Zoom
Other Views

    CLPT Medium Voltage Fuse, 8.3kV

    Manufacturer: Bussmann (Eaton)
         

    Medium voltage fuse for potential and small power transformers.

    • Manufacturer Bussmann (Eaton)
    • Application Medium Voltage Potential Transformers; Small Medium Voltage Control Transformers; Small Medium Voltage Service Transformers
    • Fuse Dimension 1.6 Dia x 12.9 L in
    • Fuse Type Current Limiting
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Interrupt Rating
    Voltage Rating
    Standard
    Amps
    Type of Indicators
    Price
    8CLPT-5E
    25799971
    50 kA
    8.3 kV
    ANSI C37.46
    50A
    Visual Indicator
    $
    242
    .60
    /
    EA
    25799971
    Interrupt Rating
    50 kA
    Voltage Rating
    8.3 kV
    Standard
    ANSI C37.46
    Amps
    50A
    Type of Indicators
    Visual Indicator
    $
    242
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8CLPT-3E
    25799970
    80 kA
    8.3 kV
    ANSI C37.46
    3A
    Visual Indicator
    $
    228
    .35
    /
    EA
    25799970
    Interrupt Rating
    80 kA
    Voltage Rating
    8.3 kV
    Standard
    ANSI C37.46
    Amps
    3A
    Type of Indicators
    Visual Indicator
    $
    228
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8CLPT-10E
    25799969
    50 kA
    8.3 kV
    ANSI C37.46
    10A
    Visual Indicator
    $
    292
    .64
    /
    EA
    25799969
    Interrupt Rating
    50 kA
    Voltage Rating
    8.3 kV
    Standard
    ANSI C37.46
    Amps
    10A
    Type of Indicators
    Visual Indicator
    $
    292
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799971 SKU, 25799971 ANALYTICS...
    Standard
    ANSI C37.46
    Amps
    50A
    Type of Indicators
    Visual Indicator
    Price
    $
    242
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799970 SKU, 25799970 ANALYTICS...
    Standard
    ANSI C37.46
    Amps
    3A
    Type of Indicators
    Visual Indicator
    Price
    $
    228
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799969 SKU, 25799969 ANALYTICS...
    Standard
    ANSI C37.46
    Amps
    10A
    Type of Indicators
    Visual Indicator
    Price
    $
    292
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available