Bussmann (Eaton) CLPT Medium Voltage Fuse, 5.5kV | Graybar Store
Bussmann (Eaton) - CLPT Medium Voltage Fuse, 5.5kV
+ / - Hover over image to Zoom
Other Views

    CLPT Medium Voltage Fuse, 5.5kV

    Manufacturer: Bussmann (Eaton)
         

    Medium voltage fuse for potential and small power transformers.

    • Manufacturer Bussmann (Eaton)
    • Application Medium Voltage Potential Transformers; Small Medium Voltage Control Transformers; Small Medium Voltage Service Transformers
    • Fuse Dimension 1.6 Dia x 9.5 L in
    • Fuse Type Current Limiting
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Interrupt Rating
    Voltage Rating
    Standard
    Amps
    Type of Indicators
    Price
    5CLPT-10E
    25799815
    80 (RMS Symmetrical) kA
    2.4 to 38 kV
    ANSI C37.46
    10A
    Visual Indicator
    $
    382
    .70
    /
    EA
    25799815
    Interrupt Rating
    80 (RMS Symmetrical) kA
    Voltage Rating
    2.4 to 38 kV
    Standard
    ANSI C37.46
    Amps
    10A
    Type of Indicators
    Visual Indicator
    $
    382
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5CLPT-5E
    25799612
    80 (RMS Symmetrical) kA
    2.4 to 38 kV
    ANSI C37.46
    5A
    Visual Indicator
    $
    275
    .09
    /
    EA
    25799612
    Interrupt Rating
    80 (RMS Symmetrical) kA
    Voltage Rating
    2.4 to 38 kV
    Standard
    ANSI C37.46
    Amps
    5A
    Type of Indicators
    Visual Indicator
    $
    275
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5CLPT-3E
    25799817
    80 (RMS Symmetrical) kA
    2.4 to 38 kV
    ANSI C37.46
    30A
    Visual Indicator
    $
    275
    .09
    /
    EA
    25799817
    Interrupt Rating
    80 (RMS Symmetrical) kA
    Voltage Rating
    2.4 to 38 kV
    Standard
    ANSI C37.46
    Amps
    30A
    Type of Indicators
    Visual Indicator
    $
    275
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799815 SKU, 25799815 ANALYTICS...
    Standard
    ANSI C37.46
    Amps
    10A
    Type of Indicators
    Visual Indicator
    Price
    $
    382
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799612 SKU, 25799612 ANALYTICS...
    Standard
    ANSI C37.46
    Amps
    5A
    Type of Indicators
    Visual Indicator
    Price
    $
    275
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799817 SKU, 25799817 ANALYTICS...
    Standard
    ANSI C37.46
    Amps
    30A
    Type of Indicators
    Visual Indicator
    Price
    $
    275
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available