Bussmann (Eaton) CLPT Medium Voltage Fuse, 15.5kV | Graybar Store
Bussmann (Eaton) - CLPT Medium Voltage Fuse, 15.5kV
+ / - Hover over image to Zoom
Other Views

    CLPT Medium Voltage Fuse, 15.5kV

    Manufacturer: Bussmann (Eaton)
         

    Medium voltage fuse for potential and small power transformers.

    • Manufacturer Bussmann (Eaton)
    • Application Medium Voltage Potential Transformers; Small Medium Voltage Control Transformers; Small Medium Voltage Service Transformers
    • Fuse Dimension 1.6 Dia x 17.6 L in
    • Fuse Type Current Limiting
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Interrupt Rating
    Voltage Rating
    Standard
    Amps
    Type of Indicators
    Price
    15CLPT-3E
    25799743
    63 kA
    15.5 kV
    ANSI C37.46
    3A
    Visual Indicator
    $
    316
    .74
    /
    EA
    25799743
    Interrupt Rating
    63 kA
    Voltage Rating
    15.5 kV
    Standard
    ANSI C37.46
    Amps
    3A
    Type of Indicators
    Visual Indicator
    $
    316
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    15CLPT-10E
    25799740
    50 kA
    15.5 kV
    ANSI C37.46
    10A
    Visual Indicator
    $
    304
    .17
    /
    EA
    25799740
    Interrupt Rating
    50 kA
    Voltage Rating
    15.5 kV
    Standard
    ANSI C37.46
    Amps
    10A
    Type of Indicators
    Visual Indicator
    $
    304
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    15CLPT-5E
    25726986
    80 kA
    15.5 kV
    ANSI C37.46
    5A
    Visual Indicator
    $
    304
    .17
    /
    EA
    25726986
    Interrupt Rating
    80 kA
    Voltage Rating
    15.5 kV
    Standard
    ANSI C37.46
    Amps
    5A
    Type of Indicators
    Visual Indicator
    $
    304
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799743 SKU, 25799743 ANALYTICS...
    Standard
    ANSI C37.46
    Amps
    3A
    Type of Indicators
    Visual Indicator
    Price
    $
    316
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799740 SKU, 25799740 ANALYTICS...
    Standard
    ANSI C37.46
    Amps
    10A
    Type of Indicators
    Visual Indicator
    Price
    $
    304
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25726986 SKU, 25726986 ANALYTICS...
    Standard
    ANSI C37.46
    Amps
    5A
    Type of Indicators
    Visual Indicator
    Price
    $
    304
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available