Bussmann (Eaton) CLPT Class E Fuse, 5.5kV | Graybar Store
Bussmann (Eaton) - CLPT Class E Fuse, 5.5kV
+ / - Hover over image to Zoom
Other Views

    CLPT Class E Fuse, 5.5kV

    Manufacturer: Bussmann (Eaton)
         

    Medium voltage fuse for potential and small power transformers.

    • Manufacturer Bussmann (Eaton)
    • Application Medium Voltage Potential Transformers; Small Medium Voltage Control Transformers; Small Medium Voltage Service Transformers
    • Fuse Dimension 1.6 Dia x 9.5 L in
    • Fuse Type Current Limiting
    Select Filter Options Below ( 1 items found )
    Interrupt Rating:80 kA
    Voltage Rating:5.5 kV
    Standard:ANSI C37.46
    Amps:1A
    Type of Indicators:Visual Indicator
    Mfg Part #
    SKU
    Interrupt Rating
    Voltage Rating
    Standard
    Amps
    Type of Indicators
    Price
    5CLPT-1
    25726985
    80 kA
    5.5 kV
    ANSI C37.46
    1A
    Visual Indicator
    $
    246
    .60
    /
    EA
    25726985
    Interrupt Rating
    80 kA
    Voltage Rating
    5.5 kV
    Standard
    ANSI C37.46
    Amps
    1A
    Type of Indicators
    Visual Indicator
    $
    246
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25726985 SKU, 25726985 ANALYTICS...
    Standard
    ANSI C37.46
    Amps
    1A
    Type of Indicators
    Visual Indicator
    Price
    $
    246
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available