Bussmann (Eaton) CLPT Class E Fuse, 25kV | Graybar Store
Bussmann (Eaton) - CLPT Class E Fuse, 25kV
+ / - Hover over image to Zoom
Other Views

    CLPT Class E Fuse, 25kV

    Manufacturer: Bussmann (Eaton)
         

    Medium voltage fuse for potential and small power transformers.

    • Manufacturer Bussmann (Eaton)
    • Application Medium Voltage Potential Transformers; Small Medium Voltage Control Transformers; Small Medium Voltage Service Transformers
    • Fuse Dimension 1.6 Dia x 17.6 L in
    • Fuse Type Current Limiting
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Interrupt Rating
    Voltage Rating
    Standard
    Amps
    Type of Indicators
    Class
    Price
    25CLPT-.5
    25799930
    44 kA
    25.5 kV
    ANSI C37.46
    0.5A
    Visual Indicator
    E
    $
    349
    .61
    /
    EA
    25799930
    Interrupt Rating
    44 kA
    Voltage Rating
    25.5 kV
    Standard
    ANSI C37.46
    Amps
    0.5A
    Type of Indicators
    Visual Indicator
    Class
    E
    $
    349
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25CLPT-1
    25799928
    44 kA
    25.5 kV
    ANSI C37.46
    1A
    Visual Indicator
    $
    302
    .26
    /
    EA
    25799928
    Interrupt Rating
    44 kA
    Voltage Rating
    25.5 kV
    Standard
    ANSI C37.46
    Amps
    1A
    Type of Indicators
    Visual Indicator
    Class
    $
    302
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799930 SKU, 25799930 ANALYTICS...
    Standard
    ANSI C37.46
    Amps
    0.5A
    Type of Indicators
    Visual Indicator
    Class
    E
    Price
    $
    349
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799928 SKU, 25799928 ANALYTICS...
    Standard
    ANSI C37.46
    Amps
    1A
    Type of Indicators
    Visual Indicator
    Class
    Price
    $
    302
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available