Bussmann (Eaton) CLPT Class E Fuse, 15.5kV | Graybar Store
Bussmann (Eaton) - CLPT Class E Fuse, 15.5kV
+ / - Hover over image to Zoom
Other Views

    CLPT Class E Fuse, 15.5kV

    Manufacturer: Bussmann (Eaton)
         

    Medium voltage fuse for potential and small power transformers.

    • Manufacturer Bussmann (Eaton)
    • Application Medium Voltage Potential Transformers; Small Medium Voltage Control Transformers; Small Medium Voltage Service Transformers
    • Mounting Style Bolt-On
    • Fuse Dimension 1.6 Dia x 17.6 L in
    • Fuse Type Current Limiting
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Interrupt Rating
    Voltage Rating
    Class
    Standard
    Amps
    Type of Indicators
    Price
    15CLPT-.5
    25799744
    25 to 80 (RMS Symmetrical) kA
    15.5 kV
    ANSI C37.46
    0.25 to 15A
    Visual Indicator
    $
    254
    .88
    /
    EA
    25799744
    Interrupt Rating
    25 to 80 (RMS Symmetrical) kA
    Voltage Rating
    15.5 kV
    Class
    Standard
    ANSI C37.46
    Amps
    0.25 to 15A
    Type of Indicators
    Visual Indicator
    $
    254
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    15CLPT-1
    25799742
    25 to 80 (RMS Symmetrical) kA
    15.5 kV
    ANSI C37.46
    0.25 to 15A
    Visual Indicator
    $
    194
    .76
    /
    EA
    25799742
    Interrupt Rating
    25 to 80 (RMS Symmetrical) kA
    Voltage Rating
    15.5 kV
    Class
    Standard
    ANSI C37.46
    Amps
    0.25 to 15A
    Type of Indicators
    Visual Indicator
    $
    194
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    15CLPT-1.5
    25799741
    25 to 80 (RMS Symmetrical) kA
    15.5 kV
    E
    ANSI C37.46
    0.25 to 15A
    Visual Indicator
    $
    254
    .88
    /
    EA
    25799741
    Interrupt Rating
    25 to 80 (RMS Symmetrical) kA
    Voltage Rating
    15.5 kV
    Class
    E
    Standard
    ANSI C37.46
    Amps
    0.25 to 15A
    Type of Indicators
    Visual Indicator
    $
    254
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799744 SKU, 25799744 ANALYTICS...
    Class
    Standard
    ANSI C37.46
    Amps
    0.25 to 15A
    Type of Indicators
    Visual Indicator
    Price
    $
    254
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799742 SKU, 25799742 ANALYTICS...
    Class
    Standard
    ANSI C37.46
    Amps
    0.25 to 15A
    Type of Indicators
    Visual Indicator
    Price
    $
    194
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799741 SKU, 25799741 ANALYTICS...
    Class
    E
    Standard
    ANSI C37.46
    Amps
    0.25 to 15A
    Type of Indicators
    Visual Indicator
    Price
    $
    254
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available